DESCRIPTION

  • Eight feet length compresses to 28"
  • Fire resistant
  • Flexible to make installation easier
  • Ideal for dryer or bathroom venting
  • Various venting purposes

Deflecto 4 x 8 in. FT Flexible Duct

DA04840

Material:

Aluminum Alloy

SPECIFICATIONS

Diameter
4 in
Length
8 ft
Material
Aluminum Alloy
UL Listed
No

Starting at
$6.17
EACH
  • QUANTITY

DOCUMENTS