DESCRIPTION

  • Curved louvers for quieter operation
  • Durable, weather resistant
  • Opens with ease for maximum exhaust flow

Deflecto 5 Fixed Louvered Hood With Pipe

DSVMAW5

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Diameter
5 in
Height
8 in
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS