DESCRIPTION

  • Multi-ply flex dryer transition duct
  • UL Listed: UL 2158A

Deflecto 5 ft. 5-Ply Dryer Vent

DF0405B

Diameter:

4 in

SPECIFICATIONS

Color Finish
Aluminum
Diameter
4 in
Length
5 ft
UL Listed
UL 2158A

Starting at
$6.67
EACH
  • QUANTITY