4 in. x 5 ft. Aluminum Flex Dryer Duct with Clamp
Supurr-Flex® 4 in. x 5 ft. Aluminum Flex Dryer Duct with Clamp
Frequently Purchased Together
Product Details
- Flexible, easy to install
- UL listed: UL 2158A
- Fire resistant
- Made from flexible aluminum
- Also for bathroom, HVAC systems, general purpose venting
- 5-ply construction for superior fire suppression
Documents
Specifications
- Collection:
- Supurr-Flex®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Insulated:
- No
- Length:
- 5 ft
- Material:
- Aluminum
- Product Type:
- Clamp, Flex Duct
- Temperature Range:
- 0 to 265 Deg F
- UL Listed:
- UL 2158A
- Vent Duct Shape:
- Round
- Weight:
- 0.63 lb