DESCRIPTION

  • Flame retardent material
  • Not recommended for Dryer Venting
  • Product compresses to 30 In.
  • Product will not hold a flame

Deflecto 50 ft. Vinyl Hose in White

DBH50W

Diameter:

SPECIFICATIONS

Diameter
3 in
Length
50 ft
Material
Plastic
Material Type
Vinyl

Starting at
$13.87
EACH
  • QUANTITY