10 x 4-5/8 x 6 in. Roof Vent Aluminum Silver
Model DARC6 10 x 4-5/8 x 6 in. Roof Vent Aluminum Silver
Frequently Purchased Together
Product Details
- Non-corrosive
- Complete with gravity damper
- Durable, weather resistant
- Heavy gauge aluminum
Specifications
- Application:
- Residential
- Collection:
- Model DARC6
- Color Finish Name:
- Silver
- Diameter:
- 6 in
- Height:
- 4-5/8 in
- Installation Type:
- Ceiling Mount
- Length:
- 10 in
- Material:
- Aluminum
- Product Type:
- Damper Kit
- Width:
- 11 in