6 x 7-7/8 in. White Louvered Hood
Supurr-Vent® 6 x 7-7/8 in. White Louvered Hood
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Curved louvers for quieter operation
- Opens with ease for maximum airflow
- Hood pipe diameter: 6"
- Quick, easy installation
- Plastic molded-in screen to help prevent birds and rodents from entering
Documents
Specifications
- Collection:
- Supurr-Vent®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 6 in
- Height:
- 8 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Louvered Vent Hood
- Vent Duct Material:
- Plastic
- Width:
- 8 in