DESCRIPTION

  • Crimped on one end for easy attachment
  • Fire resistant
  • Multiple use duct for exhaust venting bathroom vents, clothes dryers, range hoods
  • Semi-rigid but flexible for easy installation

Deflecto 6 in. x 8 ft. Aluminum Flexible Air Duct with Crimp End

DA068C4

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Length
8 ft
Material
Aluminum

Starting at
$12.34
EACH
  • QUANTITY