Deflecto
7 in. Louvered Vent Hood
Part #DHS7W | Item #1800212 | Manufacturer Part #HS7W
$11.05
EACH
Diameter:
7 inProduct Details
- Hood pipe diameter: 7"
- For bath, dryer, general or kitchen venting
- 3 louvered, trimline design
- Louvered construction helps prevent wind and rain from entering vent
- Curved louvers for quieter operation
- Louvers open with ease for maximum exhaust flow
- Durable plastic with UV inhibitor added
- Weather resistant
- Easy replacement to existing pipe
Specifications
Color Finish: White
Diameter: 7 in
Length: 9-1/16 in
Material: Plastic
Width: 9-1/16 in