DESCRIPTION

  • 8' length compress to 28"
  • Aluminum
  • Fire resistant
  • Flexible to make installation easier
  • Ideal for dryer or bathroom venting
  • Various venting purposes

Deflecto 8 ft. Aluminum Flexible Air Duct

DA0489

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
8 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY