DESCRIPTION

  • Fire resistant
  • For multiple uses - dryer, bathroom or kitchen venting
  • Semi-rigid but flexible for easy installation

Deflecto 8 ft. Aluminum Flexible Air Duct

DA816

Diameter:

3 in

SPECIFICATIONS

Diameter
3 in
Length
8 ft
Material
Aluminum Alloy
Maximum Airflow
5000
UL Listed
No

Starting at
$5.51
EACH
  • QUANTITY

DOCUMENTS