DESCRIPTION

  • 4" diameter
  • Pulls out to 8'
  • Semi rigid heavy aluminum
  • UL listed

Deflecto 8 ft. Aluminum Semi Rigid Flexible Air Duct

DA0UL048

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Length
8 ft
Material
Aluminum
UL Listed
Yes

Starting at
$10.32
EACH
  • QUANTITY