DESCRIPTION

  • Best for clothes dryer duct
  • Can be used as fresh air intake and non-insulated ventilation duct
  • Fire resistant
  • UL Listed on this product for installation of 8 Ft. or less

Deflecto 8 ft. Flexible Dryer Transition Duct With Clamps

DFC0408B

Diameter:

4 in

SPECIFICATIONS

Color Finish
Silver
Diameter
4 in
Length
8 ft
Material
Aluminum
UL Listed
Yes

Starting at
$9.33
EACH
  • QUANTITY