DESCRIPTION

Deflecto Aluminum Wall Capacitor with Tailpipe

DWACAS

Diameter:

6 in

SPECIFICATIONS

Color Finish
Silver
Diameter
6 in
Height
9-1/2 in
Length
8 in
Material
Aluminum
UL Listed
No

Starting at
$26.86
EACH
  • QUANTITY