DESCRIPTION

  • Check periodically and remove lint or other debris, if present
  • Helps prevent birds from nesting in vents and rodents from entering through vents
  • Installs over any 3" or 4" clothes dryer or bathroom exhaust fan
  • One piece plastic construction

Deflecto Bird Guard for Vent Hood in White

DUBGWB

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
4 in
Material
Plastic

Starting at
$4.6
EACH
  • QUANTITY

DOCUMENTS