DESCRIPTION

  • Curved louvers for quieter operation
  • Durable weather resistant
  • Hood pipe diameter: 6"
  • Opens with ease for maximum airflow

Deflecto Brown Vent Hood

DHS6

Fits Pipe Size:

6 in

SPECIFICATIONS

Fits Pipe Size
6 in
Height
7-7/8 in
Width
5/8 in

Starting at
$3.85
EACH
  • QUANTITY

DOCUMENTS