Draft Blocker in White

You last purchased this on
 
Deflecto

Draft Blocker in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deflecto

Draft Blocker in White

  • Fast #
  • Part #DBD04
  • Item #1587710
  • Manufacturer Part #BD04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for dryer and bathroom venting
  • Stops cold and warm air from entering home through vent
  • Fully assembled
  • 4 In. diameter, plastic construction
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
4 in
Energy Star Compliant:
No
Height:
5 in
Material:
Plastic
Material Type:
Polypropylene
Type:
DBD04
Width:
5 in