DESCRIPTION

  • Adjustable 18" to 31", can be cut to shorter lengths
  • Allows for dryer installation as little as 3" from wall
  • Fire resistant
  • Ideal for installation on dryers located in closets
  • Vertical, horizontal, or diagonal installation

Deflecto Dryer Vent Duct

DDAF1

Length:

31 in

SPECIFICATIONS

Diameter
4 in
Length
31 in
Material
Aluminum

Starting at
$20.66
EACH
  • QUANTITY

DOCUMENTS