DESCRIPTION

  • Bird guard is removable for easy cleaning
  • Designed to self-clean with wind or rain
  • Durable and weather-resistant
  • Hood pipe diameter: 4"
  • Material: Calcium-filled Polypropylene
  • Quick and easy installation
  • Unassembled
  • Vent closure designed for maximum airflow

Deflecto Dryer Vent Hood White

DRVHUW4

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
4 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday