DESCRIPTION

Deflecto Exhaust Hood with Tailpipe (Less Crimp)

DDARCTNC

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Height
6 in
Length
10 in
Material
Aluminum
Width
5-5/8 in

Starting at
$17.06
EACH
  • QUANTITY