DESCRIPTION

  • Hood pipe diameter: 3"

Deflecto Fixed Louvered Hood with Pipe in White

DSVMAWS

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
3 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.61
EACH
  • QUANTITY