DESCRIPTION

  • 3" Metal tail piece of easy attachment of duct
  • Available with screen if desired
  • Light gauge most commonly used in general venting
  • Spring loaded damper

Deflecto Hood With 3 in. TLPC

DDAHC6

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Material
Aluminum

Starting at
$19.45
EACH
  • QUANTITY