DESCRIPTION

  • Designed for 17 In. round vessel and wall-mount faucet
  • Durable, weather resistant
  • Full 4 In. of free air opening into the hood
  • Quick, easy installation
  • Removable bird guard helps prevent pests and bird from nesting or entering the home
  • Sturdy wrought iron construction

Deflecto Hooded Dryer Vent Brown

DRVHAB

Diameter:

3 in

SPECIFICATIONS

Color Finish
Brown
Diameter
3 in
Material
Aluminum, Plastic

Starting at
$3.76
EACH
  • QUANTITY