DESCRIPTION

  • Accommodates any electric clothes dryer
  • Easy to maintain
  • For indoor dryer venting
  • Installation made easy

Deflecto Lint Trap Kit

DLTF

Diameter:

3-7/8 in

SPECIFICATIONS

Color Finish
White
Diameter
3-7/8 in
Height
4-7/8 in
Length
10-5/8 in
Material
Aluminum, Plastic
Material Type
Poly
Width
11-1/8 in

Starting at
$13.67
EACH
  • QUANTITY