DESCRIPTION

  • Curved louvers for quieter operation
  • Hood pipe diameter: 3"
  • Louvered construction helps prevent wind and rain from entering vent
  • Opens with ease for maximum airflow
  • Quick, easy installation

Deflecto Louvered Dryer Vent Hood

DSVHUW3

Fits Pipe Size:

3 in

SPECIFICATIONS

Color Finish
White
Fits Pipe Size
3 in
Width
3 in

Starting at
$3.71
EACH
  • QUANTITY