DESCRIPTION

  • Curved louvers for quieter operation
  • Hood pipe diameter: 4"
  • Louvered construction helps prevent wind and rain from entering vent
  • Opens with ease for maximum airflow
  • Quick, easy installation

Deflecto Louvered Vent Hood Brown

DHS4B48

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Brown
Fits Pipe Size
4 in
Material
Plastic

Starting at
$4.4
EACH
  • QUANTITY