DESCRIPTION

  • Can be installed and removed with a pair of pliers
  • Clamps offer a strong and snug fit
  • Easy to use
  • Spring adjusts to fit 4 In. diameter round duct

Deflecto Metal Spring Tension Clamp

DMSC4100

Fits Pipe Size:

4 in

SPECIFICATIONS

Color Finish
Silver
Diameter
4 in
Fits Pipe Size
4 in
Material
Steel

Starting at
$0.5
EACH
  • QUANTITY