DESCRIPTION

  • Fire resistant
  • Flexible and easy to install
  • Supurr-Flex® multi layered duct
  • UL Listed: UL 2158A

Deflecto Supurr-Flex 4 X 50 Super Flexible Duct Aluminum

DF0450

Length:

50 ft

SPECIFICATIONS

Diameter
4 in
Length
50 ft
Material
Aluminum
UL Listed
UL 2158A

Starting at
$39.09
EACH
  • QUANTITY

DOCUMENTS