DESCRIPTION

  • Fire resistant
  • Flexible, easy to install
  • UL Listed: UL 2158A

Deflecto Vent Pipe with Clamp

DF040MSX30

Length:

SPECIFICATIONS

Color Finish
Silver
Diameter
4 in
Length
5 ft
Material
Aluminum
UL Listed
UL 2158A

Starting at
$6.94
EACH
  • QUANTITY

DOCUMENTS