This product requires certification to purchase.

2-1/4 in. Wall Bumper in Oil Rubbed Bronze

Delaney

2-1/4 in. Wall Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #D402710
  • Item #7747842
  • Manufacturer Part #402710
3.6 out of 5 Customer Rating
Brand image
Delaney

2-1/4 in. Wall Bumper in Oil Rubbed Bronze

  • Fast #
  • Part #D402710
  • Item #7747842
  • Manufacturer Part #402710
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
7/8 in
Diameter
2-1/4 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Door Stop Type
Wall Bumper
Material
Zinc
Warranty & Product Information
ADA Compliant
No
UL Listed
No
UPC
694036027102