Carlyle® Camden Passage Door Knob in Satin Nickel

Part #DKE1011  |  Item #2392791  |  Manufacturer Part #KE1011

Call for Pricing EACH

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Carlyle® Camden

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Type: Passage

Material: Metal

Security Grade: 3

Thickness: 1-3/8 in - 1-3/4 in