Dummy Door Knob in Edged Bronze

Part #DKS1057  |  Item #2392792  |  Manufacturer Part #KS1057

Call for Pricing EACH

Color/Finish: Edged Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Color Finish: Edged Bronze

Color Finish Category: Bronze Tones

Handle Type: Knob

Height: 2-5/8 in

Thickness: 1-3/4 in

UL Listed: No