Privacy Door Knob in Oil Rubbed Bronze
Saxon Series Privacy Door Knob in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Saxon Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Privacy
- Material:
- Metal
- Security Grade:
- 3
- Thickness:
- 1-3/8 in - 1-3/4 in