DESCRIPTION

  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • No lift rod hole
  • Vandal resistant aerator
  • Vandal resistant lever handle with adjustable handle limit stop

Delta Faucet Classic® 0.35 gpm Single Lever Handle Classic Centerset Lavatory Faucet

D501LFTGMHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
0.35 gpm @ 60 psi, 1.3 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-7/8 in
Spout Reach
5 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY