DESCRIPTION

  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • Metal pop-up drain
  • Vandal resistant aerator
  • Vandal resistant lever handle with adjustable handle limit stop

Delta Faucet Classic® 0.35 gpm Single Lever Handle Classic Centerset Lavatory Faucet with Metal Pop-Up

D520LFTGMHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
0.35 gpm @ 60 psi, 1.3 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-7/8 in
Spout Reach
5 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
Call for Pricing
  • QUANTITY