DESCRIPTION

  • Adjustable sensing range, auto shut-off, metering mode, and periodic rinse feature
  • Dimensions: 4-11/25" L x 4-9/10" H
  • Entire spout is sensor
  • Hands-free activation
  • Max deck thickness: 1-1/2"
  • Mixing valve required
  • Single-hole installation
  • Surface mounted control box

Delta Faucet Proximity™ 0.5 gpm 1-Hole Electronic Lavatory Faucet with Sensing Technology

D600T050

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Proximity™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Centerset
Flow Rate
0.5 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
4-7/10 in
Spout Reach
4-11/25 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY