DESCRIPTION

  • Less pop-up hole

Delta Faucet Teck® 0.5 gpm 1-Hole Lavatory Faucet with Single Lever Handle

D22C651

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Height
2-3/4 in
Spout Reach
5-8/25 in
Spout Type
Fixed, Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6-1/2 in

Starting at
$174.69
EACH
  • QUANTITY