DESCRIPTION

  • Fittings are 1/2 inch NPSM with 4 inch spacing
  • No lift rod hole
  • Vandal resistant aerator
  • Vandal resistant lever handle with adjustable handle limit stop
  • Vandal resistant pressure compensating aerator

Delta Faucet Classic® 0.5 gpm Classic Single Lever Handle Centerset Lavatory Faucet

D523LFHGMHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Universal
End Connection 2
Universal
End Connections
Universal
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-9/16 in
Spout Reach
5 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Starting at
$150.66
EACH
  • QUANTITY