DESCRIPTION

  • 1/2 in. -14 NPSM threaded male inlet shanks
  • Fits 2 or 3-hole 4 in. installations
  • IPS shanks
  • Includes Metal grid strainer with no lift rod hole
  • No lift rod hole
  • Rigid spout
  • Vandal resistant spray outlet
  • Vandal resistant, slow self-close push handles

Delta Faucet 0.5 gpm Double Knob Handle Lavatory Faucet

D2517LFHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
2 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Handle Type
Knob
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Two Handle
Spout Height
1-3/8 in
Spout Reach
3-7/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY