DESCRIPTION

  • Limited lifetime warranty
  • Power source: battery
  • Proximity™ sensing technology

Delta Faucet 0.5 gpm Electronic Heavy Duty Faucet

D590PLGHDFHW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Green
WaterSense, Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Spout Height
3-1/4 in
Spout Reach
5-8/25 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
$415.58
EACH
  • QUANTITY