DESCRIPTION

  • CER-TECK® 1/4 turn ceramic structures
  • Less pop-up and pop-up hole
  • Vandal resistant flow control non-aerating spray outlet

Delta Faucet Teck® 0.5 gpm Lavatory Faucet

D21C152

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-3/5 in
Spout Reach
5-1/10 in
Spout Type
Low Arc
Trim Only
No
WaterSense Labeled
Yes
Width
6-16/25 in

Starting at
Call for Pricing
  • QUANTITY