DESCRIPTION

  • Rigid spout
  • Total flow not to exceed 0.25 gal per handle activation
  • Vandal resistant
  • Vandal resistant spout outlet

Delta Faucet Teck® 0.5 gpm Single Push Button Handle Metering Faucet

D86T1104

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Teck®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm @ 60 psi, 1.9 L/min @ 414 kPa
Handle Material
Brass
Handle Type
Push Button
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Trim Only
No
WaterSense Labeled
No

Starting at
$129.11
EACH
  • QUANTITY