This product requires certification to purchase.

1/2 x 3/8 x 5 in Angle Supply Stop Valve in Venetian Bronze

Delta Faucet

1/2 x 3/8 x 5 in Angle Supply Stop Valve in Venetian Bronze

  • Fast #
  • Part #DDT022203RB
  • Item #10002440
  • Manufacturer Part #DT022203-RB
5 out of 5 Customer Rating
Brand image
Delta Faucet

1/2 x 3/8 x 5 in Angle Supply Stop Valve in Venetian Bronze

  • Fast #
  • Part #DDT022203RB
  • Item #10002440
  • Manufacturer Part #DT022203-RB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Polish your bath’s aesthetic with a stylish, angled supply stop that perfectly matches Delta Faucet finishes
  • Easily coordinate with other Delta products and accessories
  • Replace unsightly supply stops with sink fittings you'll want to showcase
  • Durable brass construction
  • 1/4 turn stainless steel ball valve
  • 1/2-inch nominal compression inlet connection
  • 3/8-inch OD compression outlet connection
  • Includes wall escutcheon and 5-inch supply tube cover
  • Backed by Delta Faucet's Lifetime Limited Warranty
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connections
Compression
Height
7-14/25 in
Weight
0.79 lb
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Venetian Bronze
Handle Material
Brass
Material
Brass
Number of Handles
Single Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Valve Body Material
Brass
Valve Type
Angle Supply Stop Valve
Warranty & Product Information
CSA Certified
Yes
Origin
Global
Type
DDT022203RB
UPC
195205043768