DESCRIPTION

  • Concealed mounting, mounting hardware included
  • Diameter: 3"
  • Dimensions: 36" L x 1-1/4" W
  • Wall clearance: 1-1/2"

Delta Faucet 1-1/4 x 36 in. Grab Bar Concealed Mounting

D41136

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
Capacity
500 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
3 in
Installation Type
Concealed Mount
Length
36 in
Material
Metal
Width
2-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$29.03
EACH
  • QUANTITY