1-1/2 in. O-Ring

You last purchased this on
 
Delta Faucet

1-1/2 in. O-Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

1-1/2 in. O-Ring

  • Fast #
  • Part #DRP25MBS
  • Item #221810
  • Manufacturer Part #119913
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • For 100/200/300/400 series
  • For models made since 1969
  • For single handle kitchen decks
  • Must order in multiples of 12
  • Mini-Bulk
  • Bulk option is packed 12 O-rings per bag, 10 bags per case
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Depth:
1-53/100 in
Diameter - Outside:
1-1/2 in
Faucet Part Type:
O-Ring
Height:
4/25 in
Material:
Rubber
Side Spray:
No
WaterSense Labeled:
No
Weight:
0.13 lb