DESCRIPTION

  • 3-hole 4 in. installation
  • Assembled dimensions: 4-3/8 in. H x 7-9/16 in. D x 6-1/2 in. W
  • Includes matching finish plastic pop-up drain assembly
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rigid spout
  • WaterSense certification promotes water conservation

Delta Faucet Haywood™ 1.2 gpm Centerset Lavatory Faucet with Double Lever Handle

D25999LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Washerless Stem
Center Size
4 in - 12 in
Collection
Haywood™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
4-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-3/4 in
Spout Reach
5-1/16 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/16 in

Starting at
$89.04
EACH
  • QUANTITY