DESCRIPTION
- 3-hole 8" wall installation
- ADA Compliant
- Channel spout
- Installation: 3 hole
- Less pop-up
- Open channel spout creates a harmonious waterfall ambiance
- Trim kit only, must purchase rough-in kit separately
- Wall-Mounted for an upscale look and more streamlined vanity space
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Delta Faucet Ara® 1.32 gpm Double Lever Handle Wall Mount Lavatory Faucet (Trim Only)
DT3568LFWL
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.18.1, ASME A112.18.2
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Collection
- Ara®
- Color Finish
- Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- End Connection 2
- IPS
- End Connections
- IPS
- Faucet Connection
- IPS
- Faucet Connection Size
- 1/2 in
- Faucet Installation
- 3 Hole
- Faucet Mount
- Wall Mount
- Faucet Type
- Widespread
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 1/2 in
- Fitting Sizes
- 1/2 in
- Flow Rate
- 1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
- Green
- WaterSense, Yes
- Handle Material
- Brass
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Two Handle
- Spout Height
- 2-1/8 in
- Spout Reach
- 7-5/8 in
- Spout Type
- Channel
- Trim Only
- Yes
- WaterSense Labeled
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday