DESCRIPTION

  • Assembled dimensions: 3-15/16" H x 8-3/16" D x 13-3/4" W
  • Drain assembly sold separately
  • Gpm: 1.32 at 60 psi
  • Meets standards set by ADA
  • Three-hole installation
  • Wall mounted for use with vessel style lavatories
  • WaterSense® certification promotes water conservation

Delta Faucet Ara® 1.32 gpm Double Lever Handle Wall Mount Widespread Lavatory Faucet (Trim Only)

DT3567LFWL

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Wall Mount
Faucet Type
Widespread
Flow Rate
1.32 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7-5/8 in
Spout Reach
8 in
Spout Type
Rigid
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$214.04
EACH
  • QUANTITY