This product requires certification to purchase.

1-5/16 in. Brass P-Trap in Chrome

Delta Faucet

1-5/16 in. Brass P-Trap in Chrome

  • Fast #
  • Part #DDT031141
  • Item #9732227
  • Manufacturer Part #DT031141
5 out of 5 Customer Rating
Brand image
Delta Faucet

1-5/16 in. Brass P-Trap in Chrome

  • Fast #
  • Part #DDT031141
  • Item #9732227
  • Manufacturer Part #DT031141
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Perfectly coordinates with Delta® bathroom faucet finish
  • 1-1/4-inch diameter drain pipe
  • 12-inch overall length
  • Durable brass construction
  • Adjustable rotation on tube outlet
  • Slip-joint inlet
  • Optional extension tube (RP101907PC) available separately for sink drain pipe
  • Finished to match Brizo products
  • 20 ga. brass construction
  • Escutcheon included
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Gauge (metal):
20
Height:
5-19/50
Length:
12-22/25
Trap Material:
Brass
Trap Size:
1-5/16
UPC:
195205025603