1-5/8 in. Pipe Sleeve
1-5/8 in. Pipe Sleeve
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 1-1/2 in
- Diameter - Outside:
- 1-3/4 in
- Length:
- 1-5/8 in
- Product Type:
- Sleeve
- Proposition 65:
- WARNING: PROP65 WARNING FOR CALIFORNIA RESIDENTS:This product can expose you to chemicals such as: Acrylamide, 1, 3-Butadlene, BPA, Chromium, Ethyl Acrylate, Lead, and Styrene which are known to the State of California to cause cancer, birth defects, or reproductive harm. For more information visithttps://www.P65Warnings.ca.gov